Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P99430-10000.0
- Zoro # G224790548
product price:
$
1,796.99
/ea
Free Shipping & Returns
Key Features
CAS Number
16788-57-1
pH Level
9.0 - 9.4
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
Potassium Phosphate Trihydrate
Chemical Properties
Dibasic, Trihydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P99430-10000.0
- Zoro #
- G224790548
- UPC #
- -
- Country of Origin
- India
- Item
- Biological Buffers
- CAS Number
- 16788-57-1
- pH Level
- 9.0 - 9.4
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Potassium Phosphate Trihydrate
- Chemical Properties
- Dibasic, Trihydrate
- Volume
- 10 kg
- Quantity
- 1
- Form
- Crystal
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- K2HPO4 ¿ 3H2O
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Calibration Certificate
- No
- Container Type
- Bucket
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 60 mo
- Molecular Weight
- 228.23 g/mol
- Container Material
- Plastic
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 16788-57-1, Molecular Weight 228.23 g/mol, Chemical Formula K2HPO4 ¿ 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.