Biological Buffers
- Mfr # S23185-500.0
- Zoro # G724782821
product price:Â
$
77.49
/ea
Key Features
Application
Research or Further Manufacturing Use Only
Form
Powder
Product Type
Sodium Phosphate
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23185-500.0
- Zoro #
- G724782821
- UPC #
- -
- Country of Origin
- India
- Item
- Biological Buffers
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Product Type
- Sodium Phosphate
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- Anhydrous, BSE/TSE Free, Monobasic
- Color
- White
- Solubility Type
- Water
- Chemical Formula
- NaH2PO4
- Container Type
- Can
- Volume
- 500 g
- Quantity
- 1
- Shelf Life
- 60 mo
- Molecular Weight
- 119.98 g/mol
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- pH Level
- 4.1 - 4.5
- CAS Number
- 7558-80-7
- Storage Temperature
- Room Temperature
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7558-80-7, Molecular Weight 119.98 g/mol, Chemical Formula NaH2PO4, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.