Biological Buffers
- Mfr # T60070-5000.0
- Zoro # G424789953
product price:Â
$
3,066.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Room Temperature
Purity
98 %
Form
Crystalline Powder
CAS Number
6850-28-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T60070-5000.0
- Zoro #
- G424789953
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Purity
- 98 %
- Form
- Crystalline Powder
- CAS Number
- 6850-28-8
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- pH Level
- 6.0 - 7.0
- Shelf Life
- 48 mo
- Color
- White
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 181.19 g/mol
- Container Type
- Bucket
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Volume
- 5 kg
- Calibration Certificate
- No
- Solubility Type
- Water
- Chemical Formula
- C4H11NO3C2H4O2
- Product Type
- TRIS Acetate Ultra Pure
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 6850-28-8, Molecular Weight 181.19 g/mol, Chemical Formula C4H11NO3C2H4O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.