Zoro Homepage

bis-Acrylamide, 1 KG

  • Mfr # A11270-1000.0

  • Zoro # G704967583


product price: $645.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11270-1000.0
Zoro #
G704967583
UPC #
-
Country of Origin
China

Description

CAS Number: 110-26-9
Molecular Weight: 154.2
Chemical Formula: C7H10N2O2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Absorbance 290nm (1% water ): 0.2
Acrylic Acid: 0.001 %
Conductivity (2% Water): 5 umhos
DNase: Not Detected
Identification: Pass
pH (1%, 0.1M NaCl) 25oC: 5.0
Protease: Not Detected
Purity: 99.0 %
RNase: Not Detected
Shipping Weight: 2.5 lbs
Shipping Dimensions: 7.25 x 8.13 x 8.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.