Zoro Homepage

bis-Acrylamide, 100g

  • Mfr # A11270-100.0

  • Zoro # G303559653


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H10N2O2
Solubility
Water
Purity
Greater Than 95%
Storage Temp.
Room Temperature
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11270-100.0
Zoro #
G303559653
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Chemical Formula
C7H10N2O2
Solubility
Water
Purity
Greater Than 95%
Storage Temp.
Room Temperature
Item
bis-Acrylamide
Form
Powder
Shelf Life
18 mo
CAS Number
110-26-9
Molecular Weight
154.2

Description

bis-Acrylamide, CAS Number 110-26-9, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 154.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C7H10N2O2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.