Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

bis-Acrylamide, 25 Grams

  • Mfr # A11270-25.0

  • Zoro # G016554846


product price: $32.75
/ea

Key Features

CAS Number
110-26-9
Molecular Weight
154.2 g/mol
Material
Bis-Acrylamide
Color
White Crystalline
Size
25 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A11270-25.0
Zoro #
G016554846
UPC #
-
Country of Origin
Unknown

Dimensions

Size
25 G

Details

CAS Number
110-26-9
Molecular Weight
154.2 g/mol
Material
Bis-Acrylamide
Item
bis-Acrylamide, 25 Grams
Color
White Crystalline

Description

CAS Number: 110-26-9Molecular Weight: 154.2Chemical Formula: C7H10N2O2Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Crystalline Powder Absorbance 290nm 1% water : 0.2 Acrylic Acid: 0.001 %Conductivity 2% Water: 5 umhosDNase: Not Detected Identification: Pass pH 1%, 0.1M NaCl 25oC: 5.0 Protease: Not Detected Purity: 99.0 %RNase: Not Detected BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.06 lbsShipping Dimensions: 2.00 x 3.88 x 2.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.