Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bis-TRIS, 100g

  • Mfr # B75000-100.0

  • Zoro # G203560285


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H19NO5
Shelf Life
18 mo
Concentration
B75000
CAS Number
6976-37-0
Molecular Weight
209.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B75000-100.0
Zoro #
G203560285
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Chemical Formula
C8H19NO5
Shelf Life
18 mo
Concentration
B75000
Item
Bis-TRIS
CAS Number
6976-37-0
Molecular Weight
209.2

Description

Bis-TRIS, Concentration B75000, CAS Number 6976-37-0, Molecular Weight 209.2, Chemical Formula C8H19NO5, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.