Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bis-TRIS, 1kg

  • Mfr # B75000-1000.0

  • Zoro # G803560937


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bis(2-Hydroxyethyl)Aminotris (Hydroxymethyl)Methane
Molecular Weight
209.2
Chemical Container Size
1 kg
CAS Number
6976-37-0
Chemical Formula
C8H19NO5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B75000-1000.0
Zoro #
G803560937
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Item
Bis(2-Hydroxyethyl)Aminotris (Hydroxymethyl)Methane
Product Type
Bis(2-Hydroxyethyl)Aminotris (Hydroxymethyl)Methane
Molecular Weight
209.2
CAS Number
6976-37-0
Chemical Formula
C8H19NO5
Shelf Life
18 mo
Concentration
B75000
Storage Temperature
Room Temperature
Storage Temperature - Minimum
2 Degrees C
Solubility Type
Water
Special Information
BSE/TSE Free
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature - Maximum
8 Degrees C
REMOVE - Previous PI Node
B
Quantity
1
Chemical Grade
Lab
Form
Powder
Volume
1 kg

Description

Bis(2-Hydroxyethyl)Aminotris (Hydroxymethyl)Methane, Concentration B75000, CAS Number 6976-37-0, Molecular Weight 209.2, Chemical Formula C8H19NO5, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.