Zoro Homepage

Bis-TRIS, 500g

  • Mfr # B75000-500.0

  • Zoro # G003560942


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
209.2
Chemical Container Size
500 g
Concentration
B75000
CAS Number
6976-37-0
Chemical Formula
C8H19NO5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B75000-500.0
Zoro #
G003560942
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Molecular Weight
209.2
Concentration
B75000
CAS Number
6976-37-0
Item
Bis-TRIS
Chemical Formula
C8H19NO5
Shelf Life
18 mo

Description

Bis-TRIS, Concentration B75000, CAS Number 6976-37-0, Molecular Weight 209.2, Chemical Formula C8H19NO5, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.