Zoro Homepage

Blasticidin S, 100mg

  • Mfr # B12150-0.1

  • Zoro # G303560048


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Purity
99 %
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Form
Liquid
Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12150-0.1
Zoro #
G303560048
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 mg

Details

Item
Blasticidin S Hydrochloride Solution
Purity
99 %
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Form
Liquid
Molecular Weight
458.9
Product Type
Blasticidin S Hydrochloride Solution
Chemical Formula
C21H41N5O11 H2SO4
Shelf Life
18 mo
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
100 mg
Storage Temperature
2 Degrees to 8 Degrees C

Description

Blasticidin S Hydrochloride Solution, Molecular Weight 458.9, Chemical Formula C21H41N5O11 H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.