Shop RPI
See all product information
Create Account
Blocking Reagents
- Mfr # B81000-1000.0
- Zoro # G124784586
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Color
Yellow
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Volume
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B81000-1000.0
- Zoro #
- G124784586
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Blocking Reagents
- Solubility Type
- Water
- Color
- Yellow
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Volume
- 1 L
- Shelf Life
- 18 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- pH Level
- 7.20 - 7.60
- Container Type
- Bottle
- Calibration Certificate
- No
- CAS Number
- 1185-53-1, 26628-22-8, 7647-14-5, 77-86-1, 7732-18-5, 9005-64-5, 9048-46-8
- Form
- Liquid
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- Blotto-Tween 20 Blocking Solution
- Wire Color
- Yellow
Description
Blocking Reagents, Concentration Not Applicable, CAS Number 1185-53-1, 26628-22-8, 7647-14-5, 77-86-1, 7732-18-5, 9005-64-5, 9048-46-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.