Zoro Homepage

Blocking Solution Starter Kit, 1L

  • Mfr # B50010-1

  • Zoro # G803559863


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Concentration
B50010
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50010-1
Zoro #
G803559863
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Blocking Solution Starter Kit
Concentration
B50010
Shelf Life
18 mo

Description

Blocking Solution Starter Kit, Concentration B50010, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.