Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blot Stripping Buffer 4X Solution, 250 ML

  • Mfr # B41700-250.0

  • Zoro # G304967570


product price: $60.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B41700-250.0
Zoro #
G304967570
UPC #
-
Country of Origin
United States

Description

Product Formulation: TRIS-HCl: 250 mM; SDS: 8%; pH: 6.8. Add mercaptoethanol according to protocol.Instructions :1. Dilute 4X Stripping Bufffer ( 1part Stripping Buffer: 3 parts distilled water) and add beta-mercaptoethanol (0.6%). 2. Wash the wet membrane in the stripping buffer for 5 minutes.3. Incubate the membrane for 30 minutes at 65 degrees Celius while agitating.
CAS Number: 1185-53-1; 151-21-3; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
pH: 6.5 - 7.5
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.