
Blot Stripping Buffer 4X Solution, 500 ML
Mfr # B41700-500.0
Zoro # G304967662
product price: $99.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B41700-500.0
Zoro #
G304967662
UPC #
-
Country of Origin
United States
Description
Product Formulation: TRIS-HCl: 250 mM; SDS: 8%; pH: 6.8. Add mercaptoethanol according to protocol.Instructions :1. Dilute 4X Stripping Bufffer ( 1part Stripping Buffer: 3 parts distilled water) and add beta-mercaptoethanol (0.6%). 2. Wash the wet membrane in the stripping buffer for 5 minutes.3. Incubate the membrane for 30 minutes at 65 degrees Celius while agitating.
CAS Number: 1185-53-1; 151-21-3; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
pH: 6.5 - 7.5
Shipping Weight: 0.2701 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
CAS Number: 1185-53-1; 151-21-3; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
pH: 6.5 - 7.5
Shipping Weight: 0.2701 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.