Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blotto-Tween 20 Blocking Solution in TBS with Azide, 500 Milliliters

  • Mfr # B81000-500.0

  • Zoro # G716554726


product price: $327.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
500 ML
Type
Blocking Reagents
Chemical Family Type
Tris-Hcl, Nacl, Bsa, Tween-20, Sodium Azide
CAS Number
1185-53-1; 77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 26628-22-8; 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B81000-500.0
Zoro #
G716554726
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 ML

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Blotto-Tween 20 Blocking Solution in TBS with Azide, 500 Milliliters
Type
Blocking Reagents
Chemical Family Type
Tris-Hcl, Nacl, Bsa, Tween-20, Sodium Azide
CAS Number
1185-53-1; 77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 26628-22-8; 7732-18-5

Description

Solution contains:50mM TRIS-HCl150mM NaCl3% BSA0.05% Tween-200.02% Sodium AzideOptimized for use in western blotting to minimize non-specific binding of antibodies.pH: 7.4 ± 0.2CAS Number: 1185-53-1; 77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 26628-22-8; 7732-18-5Solubility: WaterStorage Temperature: -20CStorage Conditions: FreezerAppearance: Slightly yellow liquid pH: 7.20 - 7.60 Shipping Weight: 0.2701 lbsShipping Dimensions: 2.75 x 6.75 x 2.75Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.