Zoro Homepage

Blue-Gal, 5g

  • Mfr # B72500-5.0

  • Zoro # G503560299


product price: $1,760.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
-20 Degrees C
Solubility
DMSO and DMF
CAS Number
97753-82-7
Purity
Greater Than 95%
Chemical Formula
C14H16BrNO6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B72500-5.0
Zoro #
G503560299
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
5 g

Details

Storage Temp.
-20 Degrees C
Solubility
DMSO and DMF
CAS Number
97753-82-7
Purity
Greater Than 95%
Chemical Formula
C14H16BrNO6
Shelf Life
18 mo
Molecular Weight
374.2
Form
Powder
Item
Blue-Gal

Description

Blue-Gal, CAS Number 97753-82-7, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 374.2, Solubility DMSO and DMF, Storage Temp. -20 Degrees C, Chemical Formula C14H16BrNO6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.