Zoro Homepage

Boric Acid, 2.5 KG

  • Mfr # B32050-2500.0

  • Zoro # G704967545


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32050-2500.0
Zoro #
G704967545
UPC #
-
Country of Origin
United States

Description

For use in preparing electrophoresis buffers.
CAS Number: 10043-35-3
Molecular Weight: 61.83
Chemical Formula: H3BO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Manufacturer: American Borate
Appearance: White Powder
B2O3 - Boric Oxide: 56.25 - 56.90 %
Assay/Purity: 99.92 - 101.07 %
Sulfate (SO4): 0.03 %
Chloride: 0.0005 %
Iron: 0.0004 %
BSE/TSE Free: BSE/TSE Free
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.