Zoro Homepage

Boric Acid, 500g

  • Mfr # B32050-500.0

  • Zoro # G003559700


product price: $44.99
/ea

Key Features

Form
Powder
Shelf Life
18 mo
Molecular Weight
61.83
Solubility
Water
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32050-500.0
Zoro #
G003559700
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Form
Powder
Shelf Life
18 mo
Molecular Weight
61.83
Solubility
Water
Item
Boric Acid
Storage Temp.
Room Temperature
CAS Number
10043-35-3
Product Type
Boric Acid
Chemical Formula
H3BO3
Purity
101.07 %
Features
Research or Further Manufacturing use only, not for Food or Drug use
Solubility Type
Water
Sulfate Concentration
0.03 %
Volume
500 g
Storage Temperature
Room Temperature
Application
Preparing Electrophoresis Buffers
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Grade
Lab

Description

Boric Acid, CAS Number 10043-35-3, Molecular Weight 61.83, Chemical Formula H3BO3, Chemical Grade Lab, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.