Zoro Homepage

Boric Acid, ACS Grade, 500g

  • Mfr # B32025-500.0

  • Zoro # G703559963


product price: $48.89
/ea

Key Features

Storage Temp.
Room Temperature
Product Type
Boric Acid
Purity
99.5 %
Form
Powder
Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32025-500.0
Zoro #
G703559963
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Storage Temp.
Room Temperature
Product Type
Boric Acid
Purity
99.5 %
Form
Powder
Item
Boric Acid
Shelf Life
18 mo
CAS Number
10043-35-3
Molecular Weight
61.83
Chemical Grade
ACS
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Formula
H3BO3
Application
Preparing Electrophoresis Buffers
Sulfate Concentration
0.01 %
Solubility Type
Water
Features
Research or Further Manufacturing use only, not for Food or Drug use
Volume
500 g
Storage Temperature
Room Temperature

Description

Boric Acid, CAS Number 10043-35-3, Molecular Weight 61.83, Chemical Formula H3BO3, Chemical Grade ACS, Chemical Family Type Acid, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.