Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bovine Serum Albumin Solution, 20mg/ml, 1 ML

  • Mfr # A20950-1.0

  • Zoro # G304967631


product price: $35.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20950-1.0
Zoro #
G304967631
UPC #
-
Country of Origin
United States

Description

For use with protein stabilizer and blocking agent.
Common Name: BSA Solution
CAS Number: 9048-46-8; 26628-22-8
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Tan To Yellow Haze-Free Solution
DNase: Not Detected
Electrophoresis: Pass
Optical ABS @ 280 NM: 0.25 - 0.35
pH @25 oC: Report
Protease: Not Detected
RNase: Not Detected
Total Protein: 18 - 22 mg/ml
Shipping Weight: 0.06 lbs
Shipping Dimensions: 3.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.