Zoro Homepage

Brain Heart Infusion Broth, 1kg

  • Mfr # B11000-1000.0

  • Zoro # G403560139


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Form
Solid
Product Type
Brain Heart Infusion Broth
Storage Temp.
Room Temperature
Purity
95 %
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11000-1000.0
Zoro #
G403560139
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Item
Brain Heart Infusion Broth
Form
Solid
Product Type
Brain Heart Infusion Broth
Storage Temp.
Room Temperature
Purity
95 %
Solubility
Water
Shelf Life
18 mo
Volume
1 kg
Chemical Grade
Lab
Special Information
Protect from moisture and light
Application
Cultivation of Rare Microorganisms
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water
Storage Temperature
Room Temperature
Features
Research or Further Manufacturing use only, not for Food or Drug use

Description

Brain Heart Infusion Broth, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information Protect from moisture and light

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.