Zoro Homepage

Brilliant Blue R-250, 250 G

  • Mfr # B43000-250.0

  • Zoro # G804967629


product price: $450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B43000-250.0
Zoro #
G804967629
UPC #
-
Country of Origin
China

Description

Brilliant Blue R-250 is commonly used for staining proteins in polyacrylamide gels.
Common Name: Coomassie Blue R-250
CAS Number: 6104-59-2
Molecular Weight: 826
Chemical Formula: C45H44N3O7S2Na
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Dark Purplish- Brown Powder
Dye Content: Report %
Extinction 1%: 700 GM(-1)CM(-1)MIN
Identification: Pass Test
Lambda Max: 590 - 594 nm
Loss on Drying (105 oC): 5.0 %
Solubility: Pass Test
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.