Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brilliant Green Ethyl Green, 100 Grams

  • Mfr # B45100-100.0

  • Zoro # G516554940


product price: $89.15
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
633-03-4
Type
Electrophoresis Reagents
Chemical Family Type
Ethyl Green
Molecular Weight
482.63 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B45100-100.0
Zoro #
G516554940
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
100 G

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
633-03-4
Type
Electrophoresis Reagents
Item
Brilliant Green [Ethyl Green], 100 Grams
Chemical Family Type
Ethyl Green
Molecular Weight
482.63 g/mol

Description

Common Name: Ethyl GreenCAS Number: 633-03-4Molecular Weight: 482.63Chemical Formula: C27H34N2O4SSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Lustrous dark green powder Solubility: Soluble in water Moisture: 10 %BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.22 lbsShipping Dimensions: 1.62 x 3.00 x 1.62Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.