Zoro Homepage

Brilliant Green Ethyl Green, 25 Grams

  • Mfr # B45100-25.0

  • Zoro # G316554935


product price: $49.15
/ea

Key Features

Type
Electrophoresis Reagents
Container Size
25 G
CAS Number
633-03-4
Molecular Weight
482.63 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B45100-25.0
Zoro #
G316554935
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
25 G

Details

Type
Electrophoresis Reagents
CAS Number
633-03-4
Item
Brilliant Green [Ethyl Green], 25 Grams
Molecular Weight
482.63 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Ethyl Green

Description

Common Name: Ethyl GreenCAS Number: 633-03-4Molecular Weight: 482.63Chemical Formula: C27H34N2O4SSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Lustrous dark green powder Solubility: Soluble in water Moisture: 10 %BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.