Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brucella Broth, 1 KG

  • Mfr # B62000-1000.0

  • Zoro # G304972116


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B62000-1000.0
Zoro #
G304972116
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
5 in
Length
5 in

Description

Brucella Broth is used for cultivation, enrichment and isolation of Brucella species and other fastidious organisms. Supplied as dehydrated powder. Ingredients:Pancreatic Digest of Casein: 10 g/LPeptic Digest, Animal Tissue: 10 g/LYeast Extract: 2 g/LSodium Chloride: 5 g/LDextrose: 1 g/LSodium Bisulfite: 0.01 g/LFinal pH: 7±0.1 at 25°C
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 2.8001 lbs
Shipping Dimensions: 5.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.