Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brucella Broth, 5 KG

  • Mfr # B62000-5000.0

  • Zoro # G504972138


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B62000-5000.0
Zoro #
G504972138
UPC #
-
Country of Origin
United States

Dimensions

Height
7.5 in
Width
10 in
Length
10 in

Description

Brucella Broth is used for cultivation, enrichment and isolation of Brucella species and other fastidious organisms. Supplied as dehydrated powder. Ingredients:Pancreatic Digest of Casein: 10 g/LPeptic Digest, Animal Tissue: 10 g/LYeast Extract: 2 g/LSodium Chloride: 5 g/LDextrose: 1 g/LSodium Bisulfite: 0.01 g/LFinal pH: 7±0.1 at 25°C
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 12.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.