Zoro Homepage

Brucella Broth, 500 G

  • Mfr # B62000-500.0

  • Zoro # G804972142


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B62000-500.0
Zoro #
G804972142
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

Brucella Broth is used for cultivation, enrichment and isolation of Brucella species and other fastidious organisms. Supplied as dehydrated powder. Ingredients:Pancreatic Digest of Casein: 10 g/LPeptic Digest, Animal Tissue: 10 g/LYeast Extract: 2 g/LSodium Chloride: 5 g/LDextrose: 1 g/LSodium Bisulfite: 0.01 g/LFinal pH: 7±0.1 at 25°C
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: homogeneous free flowing, light beige
PPM Appearance: Clear, no to trace ppt, light yellow
pH (2.8 % Solution @25 oC): 6.8 - 7.2
Microorganism (Brucella Ovis ATCC 25840): Poor to Good
Microorganism (Campylobacter Jejuni ATCC 29428): Poor to Good
Microorganism (Escherichia Coli ATCC 25922): Very Good to Excellent
Microorganism (Neisseria meningitides ATCC 13090): Fair to very Good
Microorganism (Staphylococcus Aureus ATCC 25923): Very Good to Excellent
Microorganism (Streptococcus pneumoniae ATCC 6305): Very Good to Excellent
Microorganism (Streptococcus pyogenes ATCC 19615): Very Good to Excellent
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.