Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSA Blocking Buffer Solution in PBS Azide, 200 ML

  • Mfr # B41600-200.0

  • Zoro # G104967589


product price: $56.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B41600-200.0
Zoro #
G104967589
UPC #
-
Country of Origin
United States

Description

Formulation: 3% BSA in PBS plus 0.02% Azide
CAS Number: 7601-54-9; 7778-77-0; 7447-40-7; 7647-14-5; 9048-46-8; 26628-22-8; 7732-18-5
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Liquid
pH: 7.2 - 7.6
Storage Condition: 2 - 8 oC for short term and -20 oC for longer duration
Shipping Weight: 0.44 lbs
Shipping Dimensions: 3.75 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.