Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSA-Tween 20 Blocking Solution in TBS, 1 Liter

  • Mfr # B82000-1000.0

  • Zoro # G216554752


product price: $535.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1185-53-1/77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 7732-18-5
Container Size
1 L
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Bsa, Tween 20, Tbs Buffer
Type
Blocking Reagents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B82000-1000.0
Zoro #
G216554752
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 L

Details

CAS Number
1185-53-1/77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 7732-18-5
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Bsa, Tween 20, Tbs Buffer
Type
Blocking Reagents
Item
BSA-Tween 20 Blocking Solution in TBS, 1 Liter

Description

Contains 3% BSA and 0.05% Tween 20 in TBS buffer. Optimized for use in western blotting to minimize non-specific binding of antibodies.CAS Number: 1185-53-1/77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 7732-18-5Solubility: WaterStorage Temperature: -20CStorage Conditions: FreezerAppearance: Liquid pH: 7.20 - 7.60 BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 2.4 lbsShipping Dimensions: 5.00 x 7.50 x 2.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.