Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSA-Tween 20 Blocking Solution in TBS, 500 Milliliters

  • Mfr # B82000-500.0

  • Zoro # G916554762


product price: $327.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
1185-53-1/77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 7732-18-5
Type
Blocking Reagents
Container Size
500 ML
Chemical Family Type
Bsa, Tween 20, Tbs Buffer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B82000-500.0
Zoro #
G916554762
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 ML

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
1185-53-1/77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 7732-18-5
Type
Blocking Reagents
Item
BSA-Tween 20 Blocking Solution in TBS, 500 Milliliters
Chemical Family Type
Bsa, Tween 20, Tbs Buffer

Description

Contains 3% BSA and 0.05% Tween 20 in TBS buffer. Optimized for use in western blotting to minimize non-specific binding of antibodies.CAS Number: 1185-53-1/77-86-1; 7647-14-5; 9048-46-8; 9005-64-5; 7732-18-5Solubility: WaterStorage Temperature: -20CStorage Conditions: FreezerAppearance: Liquid pH: 7.20 - 7.60 BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 1.31 lbsShipping Dimensions: 3.00 x 7.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.