Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Budget-Solve Counting Cocktail, 4L

  • Mfr # 111167

  • Zoro # G503560084


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Container Size
4 L
Storage Temp.
Room Temperature
Product Type
Budget-Solve Counting Cocktail
Form
Liquid
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111167
Zoro #
G503560084
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 L

Details

Item
Budget-Solve Counting Cocktail
Storage Temp.
Room Temperature
Product Type
Budget-Solve Counting Cocktail
Form
Liquid
Shelf Life
18 mo
Chemical Formula
C8H10
REMOVE - Previous PI Node
Scintillation Cocktails
Chemical Grade
Lab
Volume
4 L
Features
Research or further manufacturing use only, not for food or drug use.
Quantity
1
CAS Number
1330-20-7
Storage Temperature
Room Temperature

Description

Budget-Solve Counting Cocktail, CAS Number 1330-20-7, Chemical Formula C8H10, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.