
Button Cell Battery, Type 389, 1.5 Volt, 2 per Package, 2PK
Mfr # 700214
Zoro # G216560371
product price: $16.19
/pk 2, $8.10/eaKey Features
Size
389
Application
Precision Instruments And Measuring Devices
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Form
Button Cell
Product Type
Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700214
Zoro #
G216560371
UPC #
-
Country of Origin
Unknown
Dimensions
Size
389
Details
Application
Precision Instruments And Measuring Devices
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Form
Button Cell
Product Type
Batteries
Fits Model
389
Item
Button Cell
Description
Button Cell batteries for replacement in and for optimum operation of lab instruments. Batteries are exact replacements for the batteries used in timers, calculators, meters and other laboratory equipment.Shipping Weight: 1 lbsShipping Dimensions: 2.00 x 3.75 x 0.25Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.