Zoro Homepage

Button Cell Battery, Type 392, 1.5 Volt, 2 per Package, 2PK

  • Mfr # 700215

  • Zoro # G716560307


product price: $16.19
/pk 2, $8.10/ea

Key Features

Application
Compact Devices Needing Reliable Small-Cell Power
Product Form
Button Cell
Product Type
Batteries
Size
392
Fits Model
392
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700215
Zoro #
G716560307
UPC #
-
Country of Origin
Unknown

Dimensions

Size
392

Details

Application
Compact Devices Needing Reliable Small-Cell Power
Product Form
Button Cell
Product Type
Batteries
Fits Model
392
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Button Cell

Description

Button Cell batteries for replacement in and for optimum operation of lab instruments. Batteries are exact replacements for the batteries used in timers, calculators, meters and other laboratory equipment.Shipping Weight: 0.06 lbsShipping Dimensions: 3.00 x 3.50 x 0.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.