Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calcium Carbonate, 5 KG

  • Mfr # C30020-5000.0

  • Zoro # G104967565


product price: $356.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30020-5000.0
Zoro #
G104967565
UPC #
-
Country of Origin
China

Description

CAS Number: 471-34-1
Molecular Weight: 100.1
Chemical Formula: CaCO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Arsenic: 3 ppm
Assay: 98.5 - 100.5 %
Barium: Conform
Chloride: 330 ppm
Fluorides: 50 mg/kg
Heavy Metals: 20 ppm
Identification: Pass Test
Iron (Fe): 200 ppm
Loss on Drying: 2.0 %
Magnesium and alkali metals: 1 %
Sulfate: 0.25 %
Shipping Weight: 11.41 lbs
Shipping Dimensions: 10.00 x 10.00 x 7.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.