Zoro Homepage

Calcium Chloride, 2.5 KG

  • Mfr # C20010-2500.0

  • Zoro # G404967630


product price: $352.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20010-2500.0
Zoro #
G404967630
UPC #
-
Country of Origin
Japan

Description

CAS Number: 10043-52-4
Molecular Weight: 110.98
Chemical Formula: CaCl2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration): 96.0 %
Titrable Base: 0.006 meq/g
Shipping Weight: 5.6299 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.