
Calcium Chloride 2M Solution, 1 Liter
Mfr # C25100-1000.0
Zoro # G116554661
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Container Size
1 L
Chemical Family Type
Calcium Chloride 2M Solution
Molecular Weight
147.02 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25100-1000.0
Zoro #
G116554661
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
1 L
Details
Chemical Family Type
Calcium Chloride 2M Solution
Molecular Weight
147.02 g/mol
Item
Calcium Chloride 2M Solution, 1 Liter
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
CAS Number
10035-04-8; 7732-18-5
Description
Sterile filtered to 0.22umCAS Number: 10035-04-8; 7732-18-5Molecular Weight: 147.02Chemical Formula: CaCl2 - 2H2OSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Clear Solution Concentration: 2M Sterility: Pass Test BSE/TSE Free: BSE/TSE Free Shipping Weight: 2.1301 lbsShipping Dimensions: 3.38 x 4.63 x 3.38Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.