Zoro Homepage

Calcium Chloride 2M Solution, 50 ML

  • Mfr # C25100-50.0

  • Zoro # G204967564


product price: $62.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25100-50.0
Zoro #
G204967564
UPC #
-
Country of Origin
United States

Description

Supplied as 5 x 10 Milliliters. Sterile filtered to 0.22μm
CAS Number: 10035-04-8; 7732-18-5
Molecular Weight: 147.02
Chemical Formula: CaCl2 - 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
Concentration: 2M
Sterility: Pass Test
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.