Zoro Homepage

Calcium Chloride Anhydrous, 1kg

  • Mfr # C20010-1000.0

  • Zoro # G103560798


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Storage Temp.
Room Temperature
Container Size
1 kg
Product Type
Calcium Chloride
CAS Number
10043-52-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20010-1000.0
Zoro #
G103560798
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Solubility
Water
Storage Temp.
Room Temperature
Product Type
Calcium Chloride
CAS Number
10043-52-4
Item
Calcium Chloride
Purity
95 %
Molecular Weight
110.98
Shelf Life
18 mo
Form
Powder
Chemical Formula
CaCl2
Chemical Grade
Lab
Volume
1 kg
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water
Special Information
BSE/TSE Free
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature

Description

Calcium Chloride, CAS Number 10043-52-4, Molecular Weight 110.98, Chemical Formula CaCl2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.