Zoro Homepage

Calcium Chloride Anhydrous, 25kg

  • Mfr # C20010-25000.0

  • Zoro # G903559756


product price: $2,853.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
18 mo
Solubility
Water
Storage Temp.
Room Temperature
Chemical Formula
CaCl2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20010-25000.0
Zoro #
G903559756
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 kg

Details

Item
Calcium Chloride Anhydrous
Form
Powder
Shelf Life
18 mo
Solubility
Water
Storage Temp.
Room Temperature
Chemical Formula
CaCl2
Molecular Weight
110.98
CAS Number
10043-52-4
Purity
Greater Than 95%

Description

Calcium Chloride Anhydrous, CAS Number 10043-52-4, Purity Greater Than 95 Percent, Container Size 25 kg, Form Powder, Molecular Weight 110.98, Solubility Water, Storage Temp. Room Temperature, Chemical Formula CaCl2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.