Zoro Homepage

Calcium Chloride, Dihydrate, USP Grade, 5 KG

  • Mfr # C36200-5000.0

  • Zoro # G404967685


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C36200-5000.0
Zoro #
G404967685
UPC #
-
Country of Origin
India

Description

CAS Number: 10035-04-8
Molecular Weight: 147.02
Chemical Formula: CaCl2 €¢ 2H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Solid
Assay (CaCl2€¢2H2O): 99.0 - 107.0 %
Identification (USP/FCC): Pass
Arsenic: 3 ppm
Fluoride: 0.004 %
Iron, Aluminum, & Phosphate: Pass
Lead: 5 mg/kg
Magnesium & Alkali Salts: 1.0 %
pH (5% solution @25 oC): 4.5 - 9.2
Residual Solvents: Pass Test
Grade: USP/FCC
Country of Origin: Report
Shipping Weight: 12.44 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.