Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calcium D-Pantothenate, 100 G

  • Mfr # C35200-100.0

  • Zoro # G504967592


product price: $81.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35200-100.0
Zoro #
G504967592
UPC #
-
Country of Origin
China

Description

CAS Number: 137-08-6
Molecular Weight: 476.54
Chemical Formula: C18H32CaN2O10
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline powder
Identification: Pass
Loss on Drying: 5.0 %
Assay (HPLC): 98.0 - 101.0 %
Calcium (Ca): 8.2 - 8.6 %
Heavy Metals: 20 ppm
Alkalinity: No pink color is produced within seconds
Specific Rotation: +25.0 - +27.5
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.