Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calcium D-Pantothenate, 1Kg

  • Mfr # C35200-1000.0

  • Zoro # G903559817


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Container Size
1 kg
Molecular Weight
476.54
Chemical Formula
C18H32CaN2O10
CAS Number
137-08-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35200-1000.0
Zoro #
G903559817
UPC #
N
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Shelf Life
18 mo
Molecular Weight
476.54
Chemical Formula
C18H32CaN2O10
CAS Number
137-08-6
Item
Calcium D-Pantothenate

Description

Calcium D-Pantothenate, CAS Number 137-08-6, Molecular Weight 476.54, Chemical Formula C18H32CaN2O10, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.