Zoro Homepage

Calcium Gluconate, Monohydrate, 1kg

  • Mfr # C30050-1000.0

  • Zoro # G403560252


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
Water
Shelf Life
18 mo
Container Material
Plastic
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30050-1000.0
Zoro #
G403560252
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Form
Powder
Solubility
Water
Item
Calcium Gluconate, Monohydrate
Shelf Life
18 mo
Container Material
Plastic
Storage Temp.
Room Temperature

Description

Calcium Gluconate, Monohydrate, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.