Zoro Homepage

Calcium Phosphate, 1 KG

  • Mfr # C20050-1000.0

  • Zoro # G004967542


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20050-1000.0
Zoro #
G004967542
UPC #
-
Country of Origin
China

Description

CAS Number: 7789-77-7
Molecular Weight: 172.1
Chemical Formula: CaHPO4 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White powder
Assay: 98.0 %
BSE/TSE Free: BSE/TSE Free
Production Method: Chemical Synthesis
Country of Origin: Report
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.