Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantharidin, 25 MG

  • Mfr # C30070-0.025

  • Zoro # G604967584


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Container Size
25 MG
CAS Number
56-25-7
Type
Biochemical Reagents
Chemical Family Type
Cantharidin
Molecular Weight
196.2 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30070-0.025
Zoro #
G604967584
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 MG

Details

Item
Cantharidin, 25 Milligrams
CAS Number
56-25-7
Type
Biochemical Reagents
Chemical Family Type
Cantharidin
Molecular Weight
196.2 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

CAS Number: 56-25-7
Molecular Weight: 196.2
Chemical Formula: C10H12O4
Solubility: DMSO, Ethanol
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Identification (NMR): Conforms
Purity (HPLC): 98 %
Solubility (DMSO or Ethanol): Pass
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.