Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAPS, 100g

  • Mfr # C30060-100.0

  • Zoro # G603559889


product price: $52.29
/ea

Key Features

Molecular Weight
221.3
CAS Number
1135-40-6
Concentration
C30060
Chemical Container Size
100 g
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30060-100.0
Zoro #
G603559889
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
221.3
CAS Number
1135-40-6
Concentration
C30060
Shelf Life
18 mo
Item
CAPS
Chemical Formula
C9H19NO3S

Description

CAPS, Concentration C30060, CAS Number 1135-40-6, Molecular Weight 221.3, Chemical Formula C9H19NO3S, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.