Zoro Homepage

CAPS, 250 G

  • Mfr # C30060-250.0

  • Zoro # G204972094


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30060-250.0
Zoro #
G204972094
UPC #
-
Country of Origin
China

Description

pKa (25oC): 10.4. The working pH range in aqueous solution is 9.7-11.1
Common Name: 3-(Cyclohexylamino)-1 propanesulphonic acid
CAS Number: 1135-40-6
Molecular Weight: 221.3
Chemical Formula: C9H19NO3S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White powder
Assay: 99.0 %
Identification: Pass
Loss on Drying (3HRS @ 105 oC): 0.5 %
pH (1% in H2O): 4.9 - 6.0
PKa @ 25C: 10.3 - 10.5
Solubility: Clear and Complete
UV Absorbance 260nm (1 mol/L, 1cm ): 0.04
UV Absorbance 280nm (1 mol/L, 1cm ): 0.02
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.