Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAPS, 500g

  • Mfr # C30060-500.0

  • Zoro # G003560768


product price: $229.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1135-40-6
Molecular Weight
221.3
Concentration
C30060
Shelf Life
18 mo
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30060-500.0
Zoro #
G003560768
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
1135-40-6
Molecular Weight
221.3
Concentration
C30060
Item
CAPS
Shelf Life
18 mo
Chemical Formula
C9H19NO3S

Description

CAPS, Concentration C30060, CAS Number 1135-40-6, Molecular Weight 221.3, Chemical Formula C9H19NO3S, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.