Zoro Homepage

Carbenicillin, Disodium Salt, 100g

  • Mfr # C46000-100.0

  • Zoro # G803559931


product price: $2,975.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C17H16N2Na2O6S
Storage Temp.
Room Temperature
Product Type
Carbenicillin, Disodium Salt
CAS Number
4800-94-6
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46000-100.0
Zoro #
G803559931
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Chemical Formula
C17H16N2Na2O6S
Storage Temp.
Room Temperature
Product Type
Carbenicillin, Disodium Salt
CAS Number
4800-94-6
Purity
99 %
Solubility
Water
Shelf Life
18 mo
Molecular Weight
422.4
Form
Powder
Item
Carbenicillin, Disodium Salt
Storage Temperature
Room Temperature
Volume
100 g
Chemical Grade
Anhydrous, HPLC
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Carbenicillin, Disodium Salt, CAS Number 4800-94-6, Molecular Weight 422.4, Chemical Formula C17H16N2Na2O6S, Chemical Grade Anhydrous, HPLC, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.