Carbenicillin, Disodium Salt, 25g
Mfr # C46000-25.0
Zoro # G203559944
product price: $930.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4800-94-6
Form
Powder
Product Type
Carbenicillin, Disodium Salt
Solubility
Water
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46000-25.0
Zoro #
G203559944
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 g
Details
CAS Number
4800-94-6
Form
Powder
Product Type
Carbenicillin, Disodium Salt
Item
Carbenicillin, Disodium Salt
Solubility
Water
Storage Temp.
Room Temperature
Shelf Life
18 mo
Molecular Weight
422.4
Chemical Formula
C17H16N2Na2O6S
Purity
99 %
Volume
25 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Chemical Grade
Anhydrous, HPLC
Storage Temperature
Room Temperature
Description
Carbenicillin, Disodium Salt, CAS Number 4800-94-6, Molecular Weight 422.4, Chemical Formula C17H16N2Na2O6S, Chemical Grade Anhydrous, HPLC, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.